Training Workstation, K5700 Kinetix, 24VDC, 5A

Item #: 1569745

Cat #: ABT-TDK5700

UPC: 889508541358

Sign In or Register to view pricing and more.
Documents & Guides
Training Workstation, K5700 Kinetix, 24 Volt DC, 5 Amp

Overview

Training Workstation, K5700 Kinetix, 24 Volt DC, 5 Amp
Also known as: 889508541358, ABT-TDK5700

Specifications

Volts DC: 24
Amps: 5
Weight: 75 lb
Mounting: Wall
Type: Training Workstation
Height: 20.870 in
Width: 24.800 in
Depth: 15.230 in
Family / Style: Kinetix
Volts DC: 24
Weight: 75 lb
Type: Training Workstation
Width: 24.800 in
Family / Style: Kinetix
Amps: 5
Mounting: Wall
Height: 20.870 in
Depth: 15.230 in

Customer Reviews

No reviews for this product
(0)