LED Surface Mount, 6", 15 Watt, 1050 Lumen, 2700K, 120V

Item #: 1569686

Cat #: NLOPAC-R650927AW

UPC:

Documents & Guides
LED Surface Mount, 6 Inch Diameter, 15 Watt, 1050 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Surface Mount, 6 Inch Diameter, 15 Watt, 1050 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, White Trim
The AC Opal LED Series LED fixture is designed to surface mount over a standard junction box. The low profile dimmable luminaire produces even illumination and is cULus listed for wet locations.
Also known as: NLOPAC-R650927AW

Specifications

Lumens: 1050
Volts AC: 120
Wattage: 15
Color: White
Diameter: 7 1/2 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 1050
Wattage: 15
Diameter: 7 1/2 in
Light Technology: LED
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)