LED Driver, 700mA, Programmable, 120-277V, 20 Watt

Item #: 1569603

Cat #: D700C20UNVPW-L010C

UPC: 768386680642

Sign In or Register to view pricing and more.
Documents & Guides
LED Programmable Driver, 700 mA, 20 Watt, 120-277 Volt, 0-10V Dimming, Multi-Exit

Overview

LED Programmable Driver, 700 mA, 20 Watt, 120-277 Volt, 0-10V Dimming, Multi-Exit
The EVERLINE® PW family of drivers from Universal Lighting Technologies features wireless programming, dim to off and configurable dimming curves. The EVERLINE PW drivers are one of the most versatile family of drivers in the lighting industry.
Also known as: 768386680642, D700C20UNVPW-L010C

Specifications

Wattage: 20
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 20
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)