LED High Bay, 100 Watt, 13800 Lumen, 5000K, 120-277V

Item #: 1569548

Cat #: UFOHIBA1A/100UNVD850/WH

UPC: 046135611230

Sign In or Register to view pricing and more.
Documents & Guides
ValueLEDâ„¢ UFO High Bay, 100 Watt, 13800 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming *Sylvania Product #61123* ***Refractor Sold Separately***

Overview

ValueLEDâ„¢ UFO High Bay, 100 Watt, 13800 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming *Sylvania Product #61123* ***Refractor Sold Separately***
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135611230, UFOHIBA1A/100UNVD850/WH

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)