Transformer, Industrial Control, Type TF, 1PH, 300VA, 240x480V Primary, 120V Secondary

Item #: 156940

Cat #: 9070TF300D1

UPC: 785901904878

Sign In or Register to view pricing and more.
Transformer, Industrial Control, Type TF, 1-Phase, 300 VA, 240 x 480 Volt AC Primary, 120 Volt AC Secondary, 50/60Hz

Overview

Transformer, Industrial Control, Type TF, 1-Phase, 300 VA, 240 x 480 Volt AC Primary, 120 Volt AC Secondary, 50/60Hz
We offer both product lines with factory installed overcurrent protection fuse blocks. Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF and EOF transformers have the same footprint as the Type T and Type EO units, respectively. This design frees up space normally used for separate fuse blocks. We also have an extensive fuse block offering for custom applications. See the overcurrent section of this catalog for full details. This Industrial Control Transformer has a power rating of 300VA and is 1 phase. This transformer has a 220 x 440V primary voltage and 110V secondary voltage. This transformer complies to UL, CE & CSA standards. Dimensions for this product are 5.13 in (H), 4.5 in (W), 4.74 in (D). This transformer has screw clamp terminals connections. T The material used for this product is copper used in the winding. This product has a compatability for FSC2.
Also known as: 785901904878, 9070TF300D1

Specifications

Phase: 1
Volt Amps: 300
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110
Volt Amps: 300
Primary Voltage: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)