Digital Angle Gauge and Level

Item #: 1569312

Cat #: 935DAG

UPC: 092644692376

Sign In or Register to view pricing and more.
Digital Angle Gauge and Level, Can Measure Or Set Angles, Check Relative Angles, Or Can Be Used As A Digital Level, 0 To 90-Degree And 0 To 180-Degree Measurement Ranges, Strong Magnetic Base, Includes: Soft Carrying Case And Two AAA Batteries

Overview

Digital Angle Gauge and Level, Can Measure Or Set Angles, Check Relative Angles, Or Can Be Used As A Digital Level, 0 To 90-Degree And 0 To 180-Degree Measurement Ranges, Strong Magnetic Base, Includes: Soft Carrying Case And Two AAA Batteries
The Klein Tools Digital Angle Gauge And Level Can Measure Or Set Angles, Check Relative Angles, Or Can Be Used As A Digital Level. The Strong Magnetic Base Attaches To Ferromagnetic Surfaces Such As Conduit. Along With Dual Measurement Ranges Of 0 To 90-Degree And 0 to 180-Degree, This Tool Has A High Visibility Reverse Contrast Display For Easy Viewing.
Also known as: 092644692376, 935DAG, Digital No Dog

Specifications

Standards: California Proposition 65
Angle: 180°, 90°
Standards: California Proposition 65
Angle: 180°, 90°

Customer Reviews

No reviews for this product
(0)