Hole Saw, Bi-Metal, 6"

Item #: 156904

Cat #: 3009696L

UPC: 082472300963

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 6", Arbor Size: 2I

Overview

Hole Saw, Bi-Metal, Diameter: 6", Arbor Size: 2I
IMPROVED METAL CUTTING PERFORMANCE  Increased wall thickness improves durability and minimizes tooth loss  Optimized tooth design penetrates metal with ease  FAST, EFFICIENT CUTTING IN WOOD  Larger, sharper teeth remove more wood for fast cutting  EASY PLUG REMOVAL  SPEED SLOT  staircase design for fast, easy plug ejection 
Also known as: 082472300963, 3009696L

Specifications

Type: Hole Saw
Diameter: 6 in
Type: Hole Saw
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)