Locking Flanged Inlet, 30A, 250V, 2P3W

Item #: 15690

Cat #: 2625F

UPC: 078477806623

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.
30 Amp, 250 Volt, NEMA L6-30P 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, White
Also known as: 078477806623, 2625F

Specifications

Type: Grounding, Receptacle, Inlet
Mounting: Flange
Amps: 30
Color: White
Volts AC: 240
NEMA Configuration: L6-30R
Type: Grounding, Receptacle, Inlet
Amps: 30
Volts AC: 240
Mounting: Flange
Color: White
NEMA Configuration: L6-30R

Customer Reviews

No reviews for this product
(0)