This product may not be available in all locations.

Photo Sensor, Reflector, Orange, 3-1/2" x 1", Retroreflective
Item #: 156898
Cat #: RF13
UPC: 785901172970
Documents & Guides
Photo Sensor, Reflector, Orange, 3-1/2 Inch x 1 Inch, Retroreflective
Sign In or Register to view pricing and more.
Overview
Photo Sensor, Reflector, Orange, 3-1/2 Inch x 1 Inch, Retroreflective
Also known as: 785901172970, RF13
Specifications
Type: | Photo Sensor, Reflector |
Width: | 1 in |
Height: | 3 1/2 in |
Mounting: | Surface |
Color: | Orange |
Standards: | California Proposition 65 |
Type: | Photo Sensor, Reflector |
Height: | 3 1/2 in |
Color: | Orange |
Width: | 1 in |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)