SERIES COMPACT CIRCUIT PROTECTOR

Item #: 1568950

Cat #: CCP2-3-100CF

UPC: 051712709323

Documents & Guides
No Documents Available
SERIES COMPACT CIRCUIT PROTECTOR
Sign In or Register to view pricing and more.

No associated products found.

Overview

SERIES COMPACT CIRCUIT PROTECTOR
Also known as: 051712709323, CCP2-3-100CF

Specifications

Poles: 3
Amps: 100
Volts DC: 125
Mounting: DIN Rail
Volts AC: 347
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Class: CCP
Poles: 3
Volts DC: 125
Volts AC: 347
Interrupt Rating AC: 200 kA
Amps: 100
Mounting: DIN Rail
Interrupt Rating DC: 200 kA
Class: CCP

Customer Reviews

No reviews for this product
(0)