Screw-Cover Pull Box Extender, Type 1, 10x10x4"

Item #: 1568943

Cat #: A10104SU

UPC: 783510301446

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 10" x 10" x 4"

Overview

Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 10" x 10" x 4"
Also known as: 783510301446, A10104SU

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Depth: 4 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)