Baffle Trim, Narrow Flange, 6", Black

Item #: 156856
Cat #: 6B3U
UPC: 784231081396
Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, Narrow Flange, 6", Black

Overview

Baffle Trim, Narrow Flange, 6", Black
Also known as: 784231081396, 6B3U

Specifications

Color: Black
Type: Baffle, Trim
Diameter: 6 in
Color: Black
Diameter: 6 in
Type: Baffle, Trim

Customer Reviews

No reviews for this product
(0)