Linear-Slide Switch, 20A, Brown

Item #: 156855

Cat #: NT-1PS-BR

UPC: 027557675994

Sign In or Register to view pricing and more.
Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Color: Brown.

Overview

Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Color: Brown.
Nova T Linear Slide Switch, Single-pole (small control), 120V/20A in brown
Also known as: 027557675994, NT-1PS-BR

Specifications

Type: CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic
Color: Brown
Volts AC: 120, 277
Mounting: Surface
Amps: 20
Poles: 1
Family / Style: Nova T
Type: CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic
Volts AC: 120, 277
Amps: 20
Family / Style: Nova T
Color: Brown
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)