2x2' Surface Mount Kit

Item #: 1568512

Cat #: PTAM202

UPC: 70676277500

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount 2' x 2' Light Panels to Ceiling Surfaces, Dimensions: 24.07” x 23.94” x 3.1875”, ***Framing Kit Only, LED Panels Sold Separately***

Overview

Surface Mount 2' x 2' Light Panels to Ceiling Surfaces, Dimensions: 24.07” x 23.94” x 3.1875”, ***Framing Kit Only, LED Panels Sold Separately***
The Litetronics LED Light Panel is a simple, efficient and cost effective lighting solution for your grid ceiling layouts, resulting in a more modern look with low-glare, uniform light distribution and significant energy savings. Whether you’re looking to convert your existing fluorescent lighting to LED or to implement LED lighting into a new construction project, you’ve found the right option. Available in 1’ x 4’, 2’ x 2’ or 2’ x 4’ standard grid sizes, this LED panel offers a quick and easy installation process. In a matter of minutes, this panel can be dropped into your grid layout, wired up and powered on. It can also be used without a grid ceiling; our accessory kits enable the panel to be recess mounted as well as suspension mounted.
Also known as: 70676277500, PTAM202

Specifications

Width: 24 in, 2 ft
Mounting: Surface
Length: 24 in , 2 ft
Light Technology: LED
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)