1x4' LED RF Panel, 25W Max, 4000K

Item #: 1568504

Cat #: PT140

UPC: 70676277260

Sign In or Register to view pricing and more.
Documents & Guides
1 Ft. x 4 Ft. LED Retrofit Panel, Adjustable Wattage: 18, 20, 25W Max, Lumens: 2250, 2500, 3125, Color Temperature: 4000K, 0-10V Dimming

Overview

1 Ft. x 4 Ft. LED Retrofit Panel, Adjustable Wattage: 18, 20, 25W Max, Lumens: 2250, 2500, 3125, Color Temperature: 4000K, 0-10V Dimming
The Litetronics LED Light Panel is a simple, efficient and cost effective lighting solution for your grid ceiling layouts, resulting in a more modern look with low-glare, uniform light distribution and significant energy savings. Whether you’re looking to convert your existing fluorescent lighting to LED or to implement LED lighting into a new construction project, you’ve found the right option. Available in 1’ x 4’, 2’ x 2’ or 2’ x 4’ standard grid sizes, this LED panel offers a quick and easy installation process. In a matter of minutes, this panel can be dropped into your grid layout, wired up and powered on. It can also be used without a grid ceiling; our accessory kits enable the panel to be recess mounted as well as suspension mounted.
Also known as: 70676277260, PT140

Specifications

Wattage: 18, 20, 25
Lumens: 2500, 2250, Selectable, 3125
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 18, 20, 25
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Dimmable: Yes
Lumens: 2500, 2250, Selectable, 3125
Width: 12 in, 1 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)