Screw-Cover Pull Box Extender, Type 1, 8x8x4"

Item #: 1568357

Cat #: A884SU

UPC: 783510327439

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 8" x 8" x 4"

Overview

Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 8" x 8" x 4"
Also known as: 783510327439, A884SU

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)