General Purpose ST15 Green/Yellow, .75" x 66' x .005”

Item #: 1568101

Cat #: ST15-075-66GRYL

UPC: 613056732674

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Tape, ST15, Size: 3/4" Width, 66' Length. Thickness: .005", Color: Green/Yellow.

Overview

General Purpose Tape, ST15, Size: 3/4" Width, 66' Length. Thickness: .005", Color: Green/Yellow.
StrongHold ST15-075-66GRYL General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 66' x .005”in size. It is yellow with green stripes in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F).
Also known as: 613056732674, ST15-075-66GRYL

Specifications

Length: 66 ft
Width: 3/4 in
Color: Green, Yellow
Material: Vinyl
Length: 66 ft
Color: Green, Yellow
Width: 3/4 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)