Transformer, Industrial Control, Type TF, 1PH, 300VA, 208-460V Primary, 115V Secondary

Item #: 156787

Cat #: 9070TF300D20

UPC: 785901907138

Sign In or Register to view pricing and more.
Transformer, Industrial Control, Type TF, 1-Phase, 300 VA, 208/230/460 Volt AC Primary, 115 Volt AC Secondary, 50/60Hz

Overview

Transformer, Industrial Control, Type TF, 1-Phase, 300 VA, 208/230/460 Volt AC Primary, 115 Volt AC Secondary, 50/60Hz
Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF transformers have the same footprint as the Type T. This design frees up space normally used for separate fuse blocks. Type TF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. This Industrial Control Transformer is 1 phase, and has a rated power of 300 VA. This transformer has multiple primary voltages such as 208/230/460 V and a secondary voltage of 115 V with a temperature rise of 80 °C. The dimensions for this product are 5.13 in (H), 4.5 in (W), 5.11 in (D). This product is compatable with FSC2. This product complys to UL, CSA & NOM standards.
Also known as: 785901907138, 9070TF300D20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)