MULTI9 C60SP 3P D 2A MCB

Item #: 1567813

Cat #: M9F23302

UPC: 785901733324

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 3P D 2A MCB
Also known as: 785901733324, M9F23302

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)