LED ARCHITECTURAL LINEAR ARC WRAP 4FT 32W 5000K

Item #: 1567807

Cat #: 71945A

UPC: 601986719452

Documents & Guides
LED ARCHITECTURAL LINEAR ARC WRAP 4FT 32W 5000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED ARCHITECTURAL LINEAR ARC WRAP 4FT 32W 5000K
Also known as: 601986719452, 71945A

Specifications

Lumens: 5700
Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 5700
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)