Module, Power, Multi-Axis, Safe Torque Off, 13.5KW, 460VAC, 28A

Item #: 15675

Cat #: 2094-BM03-S

UPC: 820919595721

Module, Power, Multi-Axis, Safe Torque Off, 3 Phase, 13.5 Kilowatt, 460 Volt AC, 28 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Module, Power, Multi-Axis, Safe Torque Off, 3 Phase, 13.5 Kilowatt, 460 Volt AC, 28 Amp
Our Bulletin 2094 Kinetix® 6000 Multi-axis Servo Drives help improve system performance while saving time and money. This drive is designed to help make wiring, programming, operation and diagnostics faster and easier. It can also assist you in decreasing engineering and installation time while adding flexibility for demanding motion applications. Our drive handles global voltage requirements.
Also known as: 820919595721, 2094-BM03-S

Specifications

Phase: 3
Amps: 28
Type: Power Module, Drive
Volts AC: 460
Wattage: 13.500 kW
Phase: 3
Type: Power Module, Drive
Wattage: 13.500 kW
Amps: 28
Volts AC: 460

Customer Reviews

No reviews for this product
(0)