This product may not be available in all locations.
2
more
QO PLUG-ON NEUT LC N3R 1PH MB 240V 125A
Item #: 1567486
Cat #: QO124M125PRB
UPC: 785901609568
Sign In or Register to view pricing and more.
Documents & Guides
QO PLUG-ON NEUT LC N3R 1PH MB 240V 125A
Overview
QO PLUG-ON NEUT LC N3R 1PH MB 240V 125A
Also known as: 785901609568, QO124M125PRB
Specifications
Amps: | 125 |
Family / Style: | QO |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Volts AC: | 120/240 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)