This product may not be available in all locations.
2
more

QO PLUG-ON NEUT LC N1 1PH ML 240V 125A
Item #: 1567478
Cat #: QO120L125PG
UPC: 785901609407
Documents & Guides
QO PLUG-ON NEUT LC N1 1PH ML 240V 125A
Sign In or Register to view pricing and more.
Overview
QO PLUG-ON NEUT LC N1 1PH ML 240V 125A
Also known as: 785901609407, QO120L125PG
Specifications
Amps: | 125 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | QO |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)