This product may not be available in all locations.
2
more

Load Center, QO, 1PH, 20 Spaces, 30 Circuits, 200A, Convertible Main Breaker, PoN, NEMA3R
Item #: 1567472
Cat #: QO120M200PRB
UPC: 785901609360
Documents & Guides
Load Center, QO, 1-Phase, 20 Spaces, 30 Circuits, 200 Amp, Convertible Main Breaker, Plug on Neutral, NEMA3R, UL
Sign In or Register to view pricing and more.
Overview
Load Center, QO, 1-Phase, 20 Spaces, 30 Circuits, 200 Amp, Convertible Main Breaker, Plug on Neutral, NEMA3R, UL
QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 20 spaces and 30 circuits. This system provides a 200A convertible main breaker in a NEMA 3R enclosure. It also includes plug on neutral and is UL rated.
Also known as: 785901609360, QO120M200PRB
Specifications
Amps: | 200 |
Family / Style: | QO |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Volts AC: | 120/240 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)