This product may not be available in all locations.
2
more

QO PLUG-ON NEUT LC N3R 1PH ML 240V 200A
Item #: 1567442
Cat #: QO112L200PGRB
UPC: 785901594703
Documents & Guides
QO PLUG-ON NEUT LC N3R 1PH ML 240V 200A
Sign In or Register to view pricing and more.
No associated products found.
Overview
QO PLUG-ON NEUT LC N3R 1PH ML 240V 200A
Also known as: 785901594703, QO112L200PGRB
Specifications
Amps: | 200 |
Family / Style: | QO |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Volts AC: | 120/240 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)