This product may not be available in all locations.
2
more
QO PLUG-ON NEUT LC N1 1PH ML 125A W CVR
Item #: 1567439
Cat #: QO112L125PGC
UPC: 785901590422
Sign In or Register to view pricing and more.
Documents & Guides
QO PLUG-ON NEUT LC N1 1PH ML 125A W CVR
Overview
QO PLUG-ON NEUT LC N1 1PH ML 125A W CVR
Also known as: 785901590422, QO112L125PGC
Specifications
Circuits: | 12 |
Amps: | 125 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 12 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)