42" Door, Vented, Hinged, Wht

Item #: 1567385

Cat #: 49605-42B

UPC: 078477939697

Sign In or Register to view pricing and more.
Documents & Guides
42 inch Vented Hinged Door, Plastic, 6 Pack, White

Overview

42 inch Vented Hinged Door, Plastic, 6 Pack, White
Structured Media Centers provide an excellent termination and mounting location for in-home structured wiring systems and components. The 42-inch Vented Hinged Door allows for improved wireless network reach, as opposed to standard metal doors that can limit the range of a wireless signal. The door can mount on plastic and metal Structured Media Centers.
Also known as: 078477939697, 49605-42B

Specifications

Color: White
Diameter: 42 in
Color: White
Diameter: 42 in

Customer Reviews

No reviews for this product
(0)