This product may not be available in all locations.
![Breaker, Quicklag, 30A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic Breaker, Quicklag, 30A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic](https://rexel-cdn.com/products/4.jpg?i=1E38E4EB-FD72-4F74-93D5-085D15949DB6&f=420)
Breaker, Quicklag, 30A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic
Item #: 156716
Cat #: QCR2030
UPC: 786679144343
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount
Overview
30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679144343, QCR2030
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Mounting: | DIN Rail |
Amps: | 30 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Mounting: | DIN Rail |
Interrupt Rating DC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)