4' 10.5W T8 LED Lamp, 40K

Item #: 1567158

Cat #: KT-LED10.5T8-48G-840-DX2/G2-CP

UPC: 890949019306

Documents & Guides
LED Lamp, T8, 10.5 Watt, 1700 Lumen, 4000K, 83 CRI, 48 Inch, 120-277 Volt, Single- or Double-Ended Wiring, Ballast Bypass, 1 per SKU, 25 per Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, 10.5 Watt, 1700 Lumen, 4000K, 83 CRI, 48 Inch, 120-277 Volt, Single- or Double-Ended Wiring, Ballast Bypass, 1 per SKU, 25 per Pack
Keystone’s DirectDrive DX2 is a UL Type B line voltage tube offering single or double ended wiring options, allowing you to hold less inventory. In addition, DX2 utilizes both shunted and non-shunted lamp holders, making it an easy LED replacement for T8 fluorescent tubes.
Also known as: 890949019306, KT-LED10.5T8-48G-840-DX2/G2-CP

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1700
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 10.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Wattage: 10.500
Dimmable: No
Type: Ballast Bypass (Type B)
Lumens: 1700
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)