LED Lighting Module, 4", 120V, Selectable CCT, White

Item #: 1567078

Cat #: RL431-700L-DIMTR-120-27K30K35K40K50K-90-

UPC: 848070098530

Sign In or Register to view pricing and more.
Documents & Guides
LED Lighting Module, 4 Inch, 10 Watt, 700 Lumen, 120 Volt, Selectable CCT, White Baffle Trim, part# RL431-700L-DIMTR-120-27K30K35K40K50K-90-W-WH

Overview

LED Lighting Module, 4 Inch, 10 Watt, 700 Lumen, 120 Volt, Selectable CCT, White Baffle Trim, part# RL431-700L-DIMTR-120-27K30K35K40K50K-90-W-WH
The Elite RL431 has been engineered for new construction and retrofit applications for 4-inch downlights. An easy 5-Color SeleCCTor switch allows the contractor to easily switch between five different color temperatures in the field. The RL431 is compatible with most 4” recessed housing for quick, easy installation in healthcare, hospitality, office, residential, and retail applications
Also known as: 848070098530, RL431-700L-DIMTR-120-27K30K35K40K50K-90-

Specifications

Wattage: 10
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Wattage: 10
Color: White
Lumens: 700
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)