NSI 7500X Cable Tie Black 7.5" 50lb

Item #: 1567077

Cat #: 7500X

UPC: 662381051233

Sign In or Register to view pricing and more.
Documents & Guides
CABLE TIE BLACK 7.5IN 50LB 1000

Overview

CABLE TIE BLACK 7.5IN 50LB 1000
Also known as: 662381051233, 7500X

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in

Customer Reviews

No reviews for this product
(0)