Junction Box, Screw Cover, 6" x 4" x 4"

Item #: 156700

Cat #: CF644

UPC: 785928200144

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 6 x 4 x 4 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 6 x 4 x 4 Inch, Fiberglass/Gray
The CF Series was designed for use in compact or portable control systems or foruse as an operator interface in both indoor and outdoor environments.
Also known as: 785928200144, CF644

Specifications

Depth: 4 in
Size: 6 x 4 x 4 in
Mounting: Surface
Color: Gray
Width: 4 in
Material: Fiberglass
Height: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Mounting: Surface
Width: 4 in
Height: 6 in
Size: 6 x 4 x 4 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)