This product may not be available in all locations.
1
more

RELAY 1CO 10A@250VAC 120VAC COIL LED
Item #: 1566902
Cat #: RXG13F7
UPC: 606480688792
Documents & Guides
RELAY 1CO 10A@250VAC 120VAC COIL LED
Sign In or Register to view pricing and more.
No associated products found.
Overview
RELAY 1CO 10A@250VAC 120VAC COIL LED
Also known as: 606480688792, RXG13F7
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)