Transformer, Dry Type, Sentinal G, 500kVA, 480D Primary, 120/240D Secondary

Item #: 1566842

Cat #: SG3C0500KD

UPC: 803423127855

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Sentinal G, 500 kVA, 480 Delta Primary Voltage, 120/240 Delta Secondary Voltage, NEMA 3R, 3-Phase, DH6 Case

Overview

Transformer, Dry Type, Sentinal G, 500 kVA, 480 Delta Primary Voltage, 120/240 Delta Secondary Voltage, NEMA 3R, 3-Phase, DH6 Case
HPS Sentinel G, K, and H product lines meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits, Standard Type 3R enclosure suitable for indoor or outdoor applications.
Also known as: 803423127855, SG3C0500KD

Specifications

Phase: 3
Type: Dry Type Transformer
IP/NEMA Rating: NEMA 3R
Volt Amps: 500kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/240 Delta
Type: Dry Type Transformer
Volt Amps: 500kVA
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)