Instrumentation Cable, 16 AWG, 2-Pair, Individual & Overall Shield, 600V

Item #: 156676

Cat #: L41602

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, 16 AWG, 2-Pair, Individual & Overall Shield, 600V, 90 Degree Rating, Annealed Bare Copper, PVC & Nylon Insulation, Foil Free Edged Aluminum Mylar Tape 100% Coverage Individual Shield, Aluminum Mylar Tape 100% Coverage Overall Shield

Overview

Instrumentation Cable, 16 AWG, 2-Pair, Individual & Overall Shield, 600V, 90 Degree Rating, Annealed Bare Copper, PVC & Nylon Insulation, Foil Free Edged Aluminum Mylar Tape 100% Coverage Individual Shield, Aluminum Mylar Tape 100% Coverage Overall Shield
Cable is suitable for use in Class I Division II hazardous locations
Also known as: L41602

Specifications

Jacket: PVC
Gauge: 16
Conductors: 2 Pair
Shielding: Shielded
Jacket: PVC
Conductors: 2 Pair
Gauge: 16
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)