Recp HG Sgl 20A 250V 2P3W Str B/Swire RD

Item #: 1566444

Cat #: 8410RD

UPC: 032664462207

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade single receptacle, #14-10 AWG, 20A, Healthcare, Flush, 250V, Back and side, Red, Brass, High-impact nylon, 6-20R, Single, Screw, Glass-filled nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty hospital grade single receptacle, #14-10 AWG, 20A, Healthcare, Flush, 250V, Back and side, Red, Brass, High-impact nylon, 6-20R, Single, Screw, Glass-filled nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664462207, 8410RD

Specifications

Color: Red
Type: Industrial
Material: Nylon
Color: Red
Material: Nylon
Type: Industrial

Customer Reviews

No reviews for this product
(0)