REMOTE GREY SGL HEAD WEATHER PROOF SQR EMER LT

Item #: 1566350

Cat #: ERE-GY-SGL-WP-SQ-M12

UPC: 191848036785

Documents & Guides
REMOTE GREY SGL HEAD WEATHER PROOF SQR EMER LT
Sign In or Register to view pricing and more.

No associated products found.

Overview

REMOTE GREY SGL HEAD WEATHER PROOF SQR EMER LT
Gray NFPA 101, UL Remote Light Head Voltage 120/277v 
Also known as: 191848036785, ERE-GY-SGL-WP-SQ-M12

Specifications

Wattage: 1
Volts DC: 6, 9, 12
Material: Polycarbonate
Lumens: 90
Color: Gray
Type: Battery Operated
Light Technology: LED
Wattage: 1
Material: Polycarbonate
Color: Gray
Light Technology: LED
Volts DC: 6, 9, 12
Lumens: 90
Type: Battery Operated

Customer Reviews

No reviews for this product
(0)