15W U-Bent LED Lamp, 41K

Item #: 1566340

Cat #: LED15T8/U/FP/841/BF

UPC: 046135406140

Documents & Guides
LED T8 U-Lamp, 15 Watt, 2100 Lumen, 4100K, 82 CRI, 120-277 Volt, Non-Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40614* *Sylvania Part # 40614*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED T8 U-Lamp, 15 Watt, 2100 Lumen, 4100K, 82 CRI, 120-277 Volt, Non-Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40614* *Sylvania Part # 40614*
SYLVANIA SubstiTUBE CURVALUME IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These shatter-resistant LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
Also known as: 046135406140, LED15T8/U/FP/841/BF

Specifications

Color Temperature: 4100 (Cool White)
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Wattage: 15
Material: Plastic
Lumens: 2100
Length: 22.500 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Material: Plastic
Length: 22.500 in
Dimmable: No
Type: Ballast Bypass (Type B)
Shape: T8 (U-Bend)
Wattage: 15
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)