LED Downlight, 14.5/18W, 1200/1500L, Selectable CCT, 120-277V

Item #: 1566304

Cat #: RTSD61A1215UD9303540

UPC: 046135608155

Sign In or Register to view pricing and more.
Documents & Guides
Selectable LED Downlight, 14.5 or 18 Watt, 1200 or 1500 Lumen, 3000K-3500K-4000K, 90 CRI, 120-277 Volt, White Finish, 0-10V Dimmable * Sylvania Part # 60815 *

Overview

Selectable LED Downlight, 14.5 or 18 Watt, 1200 or 1500 Lumen, 3000K-3500K-4000K, 90 CRI, 120-277 Volt, White Finish, 0-10V Dimmable * Sylvania Part # 60815 *
Also known as: 046135608155, RTSD61A1215UD9303540

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Wattage: 18, 14.500
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Diameter: 6 in
Dimmable: Yes
Wattage: 18, 14.500
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)