Multiple B08422

Item #: 15662

Cat #: RAMAPO1000RL

UPC: 98012059610

Sign In or Register to view pricing and more.
Documents & Guides
2-2-2-URD-RAMAPO-X1000

Overview

2-2-2-URD-RAMAPO-X1000
Also known as: 98012059610, RAMAPO1000RL

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 2
Volts AC: 600
Jacket: CPE
Material: Aluminum
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 2
Jacket: CPE

Customer Reviews

No reviews for this product
(0)