Sign In or Register to view pricing and more.
Documents & Guides
One-hole, standard barrel with window lug, 1/0 AWG wire, 1/4 stud hole.
Overview
One-hole, standard barrel with window lug, 1/0 AWG wire, 1/4 stud hole.
The LCA1/0-14-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983901142, LCA1/0-14-X
Specifications
Material: | Copper |
Color: | Pink |
Stud Size: | 1/4 in |
Material: | Copper |
Stud Size: | 1/4 in |
Color: | Pink |
Customer Reviews
No reviews for this product
(0)