E SERIES SUPERDeep Strut WITH EG FINISH

Item #: 1566085

Cat #: E1200-20EG

UPC: 616013120583

Sign In or Register to view pricing and more.
Documents & Guides
SUP E1200 20EG Deep Strut 12GA 1-5/

Overview

SUP E1200 20EG Deep Strut 12GA 1-5/
Also known as: 616013120583, E1200-20EG

Specifications

Length: 20 ft
Material: Steel
Height: 2 7/16 in
Width: 1-5/8 in
Finish: Electro-Galvanized
Length: 20 ft
Height: 2 7/16 in
Finish: Electro-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)