Flood Light, Solar Powered, 3.5 Watt, 350 lumen, 5000K

Item #: 1565957

Cat #: LEDFLDSOLAR/SOLAR850/BL/D

UPC: 046135650000

Documents & Guides
Flood Light, Solar Powered, 3.5 Watt, 350 Lumen, 5000K, 80 CRI, Black Finish, Surface Mount, 1 per SKU, 5 per Case *Sylvania Product Code 65000* *Sylvania Part # 65000*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flood Light, Solar Powered, 3.5 Watt, 350 Lumen, 5000K, 80 CRI, Black Finish, Surface Mount, 1 per SKU, 5 per Case *Sylvania Product Code 65000* *Sylvania Part # 65000*
The SYLVANIA Outdoor Solar Powered Luminaires are designed to add elegance to any outdoor atmosphere without sacrificing safety during nighttime hours.
Also known as: 046135650000, LEDFLDSOLAR/SOLAR850/BL/D

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Surface
Color: Black
Material: Plastic
Lumens: 350
Light Technology: LED
IP/NEMA Rating: IP44
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 350
IP/NEMA Rating: IP44
Mounting: Surface
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)