
Transformer, Dry Type, 3KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R
Item #: 156565
Cat #: T2A533081S
UPC: 047503733509
Documents & Guides
Transformer, Dry Type, 3 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Sign In or Register to view pricing and more.
Overview
Transformer, Dry Type, 3 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.
Also known as: 047503733509, T2A533081S
Specifications
Phase: | 3 |
Secondary Voltage: | 120/208Y |
Volt Amps: | 3kVA |
Primary Voltage: | 480 Delta |
Phase: | 3 |
Volt Amps: | 3kVA |
Secondary Voltage: | 120/208Y |
Primary Voltage: | 480 Delta |
Customer Reviews
No reviews for this product
(0)