3
more

Sign In or Register to view pricing and more.
Documents & Guides
Tape Measure, 16' Magnetic Double Hook
Overview
Tape Measure, 16' Magnetic Double Hook
Tape Measure with 13-Foot standout of wide, tough and durable blade Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life Retraction speed brake controls blade speed and protects fingers from touching blade Measurement scale printed on front and back sides of blade for versatility to address different types of measurements Double hook can secure tape to items such as studs, conduit, pipes, etc. on front or back side of blade to measure with either measurement scale Strong magnet on hook attaches to ferromagnetic objects such as steel studs, doors, panels, conduit, etc. for easy measuring The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands Metal belt-clip securely holds tape measure to belts, pockets, or pouches Conduit Bending Table and 3-Phase Layout Guide printed on back-side of tape for convenience Integrated tether hole for use at height US Patent D803711
Also known as: 092644692666, 9216
Specifications
Material: | ABS, Steel |
Type: | Magnetic Tip, Tape Measure, Double Sided |
Length: | 16 ft |
Color: | Black/Orange |
Standards: | California Proposition 65 |
Material: | ABS, Steel |
Length: | 16 ft |
Standards: | California Proposition 65 |
Type: | Magnetic Tip, Tape Measure, Double Sided |
Color: | Black/Orange |
Customer Reviews
No reviews for this product
(0)