20/30A, 1P, 120/240V, 10 kAIC, BD Series Duplex CB

Item #: 156525

Cat #: BD2030

UPC: 786676369305

Sign In or Register to view pricing and more.
20/30 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

Overview

20/30 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
20/30A, 1P, 120/240V, 10 kAIC, BD Series Duplex CB 20/30 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Also known as: 786676369305, BD2030

Specifications

Family / Style: BD
Volts AC: 120, 240
Amps: 20, 30
Poles: 1
Interrupt Rating DC: 10 kA
Family / Style: BD
Amps: 20, 30
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)