50W STEP CYLINDER WHITE

Item #: 15652

Cat #: R510-WH

UPC: 661209030481

Sign In or Register to view pricing and more.
Documents & Guides
Step Cylinder 50W PAR20/R20

Overview

Step Cylinder 50W PAR20/R20
Also known as: 661209030481, R510-WH

Specifications

Type: Track Heads
Color: Black
Diameter: 3 1/2 in
Wattage: 50
Type: Track Heads
Diameter: 3 1/2 in
Color: Black
Wattage: 50

Customer Reviews

No reviews for this product
(0)