4' 9.5W T8 LED Lamp, 30K

Item #: 1565187

Cat #: 9.5T8/MAS/48-830/IF15/P-10/1

UPC: 046677473976

Sign In or Register to view pricing and more.
LED Lamp, T8, 48 Inch, 9.5 Watt, 1500 Lumen, 3000K, 120-277/347 Volt, 10 per Case, *Philips # 473974*

Overview

LED Lamp, T8, 48 Inch, 9.5 Watt, 1500 Lumen, 3000K, 120-277/347 Volt, 10 per Case, *Philips # 473974*
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677473976, 9.5T8/MAS/48-830/IF15/P-10/1

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1500
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Type: Ballast Compatible (Type A)
Lumens: 1500
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)