Disconnect Switch, Fusible, NEMA 4/4X, 100A, 3P, 240VAC

Item #: 156477

Cat #: H323DSEI

UPC: 785901708360

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 4/4X, 100 Amp, 3-Pole, 240 Volt AC, Stainless Steel, electrical Interlock

Overview

Disconnect Switch, Fused, NEMA 4/4X, 100 Amp, 3-Pole, 240 Volt AC, Stainless Steel, electrical Interlock
Also known as: 785901708360, H323DSEI

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)