Ultra-Thin Edge LED Flat Panel, 1' x 4'

Item #: 1564734

Cat #: ELP1440LED40U

UPC: 765364926686

Sign In or Register to view pricing and more.
Documents & Guides
Ultra-Thin Edge LED Flat Panel, Size: 1 x 4 Feet, 40 Watt, 4000K, CRI: 80

Overview

Ultra-Thin Edge LED Flat Panel, Size: 1 x 4 Feet, 40 Watt, 4000K, CRI: 80
· Quick Connects for easy installation· PMMA lens designed not to yellow· 120° beam angle for smooth and uniform light· Ultra thin design < 2" height· > 80 CRI
Also known as: 765364926686, ELP1440LED40U

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 40
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Dimmable: Yes
Width: 12 in, 1 ft
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)